Check Availability
  • UNITED ABRASIVES-SAIT 

    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.035"-Thick, 25,000 Max. RPM

  • Item # 5LUA5
  • Mfr. Model # 23050
3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.035"-Thick, 25,000 Max. RPM CutOff Wheel,A36T,3"x.035"x3/8",25000rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal and stainless.
Show More Close
 

Technical Specifications

Item # 5LUA5
Mfr. Model # 23050
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.035"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 25,000
Series A36T
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms