Check Availability
  • UNITED ABRASIVES-SAIT 

    2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 0.035"-Thick, 30,558 Max. RPM

  • Item # 35KH23
  • Mfr. Model # 23013
2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 0.035"-Thick, 30,558 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35KH23
Mfr. Model # 23013
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 2"
Thickness 0.035"
Arbor Hole Size 1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 30,558
Series A60T
Diamond Knockout No
Application Ferrous Metal, Stainless, High Tensile Metals
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms