Check Availability
  • UNITED ABRASIVES-SAIT 

    2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 0.035"-Thick, 30,558 Max. RPM

  • Item # 35KH22
  • Mfr. Model # 23012
2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 0.035"-Thick, 30,558 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35KH22
Mfr. Model # 23012
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.011 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 2"
Thickness 0.035"
Arbor Hole Size 1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 30,558
Series A36T
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In