Check Availability
  • UNITED ABRASIVES-SAIT 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Zirconia Alumina, 1 EA

  • Item # 35KH49
  • Mfr. Model # 55225
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35KH49
Mfr. Model # 55225
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin Italy *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Zirconia Alumina
Disc Backing Material Cloth
Max. RPM 25,000
Backing Weight H
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In