Check Availability
  • UNITED ABRASIVES-SAIT 

    16" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1562"-Thick, 3800 Max. RPM

  • Item # 35KH29
  • Mfr. Model # 24070
16" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1562"-Thick, 3800 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material construction. Use on ferrous metal.
Show More Close
 

Technical Specifications

Item # 35KH29
Mfr. Model # 24070
UNSPSC #23131503
Catalog Page 737
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 16"
Thickness 0.1562"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 3800
Series A24R
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In