Check Availability
  • UNITED ABRASIVES-SAIT 

    14" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 1" Arbor, 0.0937"-Thick, 4400 Max. RPM

  • Item # 5LUA0
  • Mfr. Model # 24414
14" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 1" Arbor, 0.0937"-Thick, 4400 Max. RPM CutOff Wheel,Z-Tech,14"x3/32"x1",4400rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features zirconia alumina abrasive material construction. It is suitable for cutting and grinding ferrous metal and stainless steel.
Show More Close
 

Technical Specifications

Item # 5LUA0
Mfr. Model # 24414
UNSPSC #23131503
Catalog Page 737
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.0937"
Arbor Hole Size 1"
Abrasive Material Zirconia Alumina
Abrasive Grit 30
Max. RPM 4400
Series Z-Tech(TM)
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In