Check Availability
  • UNITED ABRASIVES-SAIT 

    14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 5460 Max. RPM

  • Item # 5LTT9
  • Mfr. Model # 23464
14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 5460 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LTT9
Mfr. Model # 23464
UNSPSC #23131503
Catalog Page 737
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.125"
Arbor Hole Size 20mm
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 5460
Series Big M.A.C.(TM)
Diamond Knockout No
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms