Check Availability
  • UNITED ABRASIVES-SAIT 

    14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5400 Max. RPM

  • Item # 5LTT8
  • Mfr. Model # 23463
14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5400 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features silicon carbide abrasive material. It is suitable for cutting and grinding concrete, masonry, and asphalt.
Show More Close
 

Technical Specifications

Item # 5LTT8
Mfr. Model # 23463
UNSPSC #23131503
Catalog Page 737
Shipping Weight 1.91 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 5400
Series Big M.A.C.(TM)
Diamond Knockout No
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms