Check Availability
  • UNITED ABRASIVES-SAIT 

    14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.0937"-Thick, 4400 Max. RPM

  • Item # 5LTZ7
  • Mfr. Model # 24052
14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.0937"-Thick, 4400 Max. RPM CutOff Wheel,A46N,14"x3/32"x1",4400rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding nonferrous materials and aluminum.
Show More Close
 

Technical Specifications

Item # 5LTZ7
Mfr. Model # 24052
UNSPSC #23131503
Catalog Page 737
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.0937"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 4400
Series A46N
Diamond Knockout No
Application Nonferrous Materials, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms