Check Availability
  • UNITED ABRASIVES-SAIT 

    14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.0937"-Thick, 4400 Max. RPM

  • Item # 5LTZ4
  • Mfr. Model # 24039
14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.0937"-Thick, 4400 Max. RPM CutOff Wheel,EZ-CHOP,14"x3/32"x1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal.
Show More Close
 

Technical Specifications

Item # 5LTZ4
Mfr. Model # 24039
UNSPSC #23131503
Catalog Page 737
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.0937"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 4400
Series EZ-Chop(R)
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Welcome Sign In