Check Availability
  • Abrasive Cut-Off and Chop Wheels
  • UNITED ABRASIVES-SAIT 

    14", Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor Hole Size, 0.125" Thickness

  • Item # 5LTT7
  • Mfr. Model # 23501
14",  Type 1 Aluminum Oxide Abrasive Cut-Off Wheel,  1" Arbor Hole Size,  0.125" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal,mainline, secondary, and spur rail steel.
Show More Close
 

Technical Specifications

Item # 5LTT7
Mfr. Model # 23501
UNSPSC #23131503
Catalog Page 737
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 5400
Series HOBO(R)
Diamond Knockout No
Application Ferrous Metal, Mainline, Secondary, Spur Rail Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In