Check Availability
  • UNITED ABRASIVES-SAIT 

    14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 5460 Max. RPM

  • Item # 5LTT6
  • Mfr. Model # 23458
14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 5460 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal, gray iron, and pipeline.
Show More Close
 

Technical Specifications

Item # 5LTT6
Mfr. Model # 23458
UNSPSC #23131503
Catalog Page 737
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.125"
Arbor Hole Size 20mm
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 5460
Series Ductile(TM)
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Pipeline, Ductile Pipe
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms