Check Availability
  • UNITED ABRASIVES-SAIT 

    14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5400 Max. RPM

  • Item # 5LTT5
  • Mfr. Model # 23453
14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5400 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LTT5
Mfr. Model # 23453
UNSPSC #23131503
Catalog Page 737
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 5400
Series Ductile(TM)
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Pipeline, Ductile Pipe
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms