Check Availability
  • UNITED ABRASIVES-SAIT 

    14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5400 Max. RPM

  • Item # 5LTT3
  • Mfr. Model # 23452
14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5400 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal, thin metal, and decking.
Show More Close
 

Technical Specifications

Item # 5LTT3
Mfr. Model # 23452
UNSPSC #23131503
Catalog Page 737
Shipping Weight 2.39 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 5400
Series Brute(TM)
Diamond Knockout No
Application Ferrous Metal, Thin metal, Decking
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms