Check Availability
  • UNITED 

    50mL, 125mL, 250mL, 500mL, 1000mL / 1.69 oz., 4.22 oz., 8.45 oz., 16.9 oz., 33.8 oz. Glass Erlenmeye

  • Item # 9KA72
  • Mfr. Model # FGSET5
50mL, 125mL, 250mL, 500mL, 1000mL / 1.69 oz., 4.22 oz., 8.45 oz., 16.9 oz., 33.8 oz. Glass Erlenmeye
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 9KA72
Mfr. Model # FGSET5
UNSPSC #41121804
Shipping Weight 3.0 lbs
Country of Origin India *
Item Erlenmeyer Flask Set
Flask Type Erlenmeyer
Labware Capacity - Metric 50mL, 125mL, 250mL, 500mL, 1000mL
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Includes Closure No
Graduation Range 20 to 50mL, 50 to 125mL, 50 to 200mL, 100 to 500mL, 250 to 1000mL
Graduation Subdivisions 10mL, 25mL, 25mL, 50mL, 50mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware ASTM Specification E438-92 (2011)
Labware Height - English 3.3", 4.5", 5.59", 7.16", 8.6"
Labware Height - Metric 84mm, 115mm, 142mm, 182mm, 219mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.