Check Availability
  • UNION TOOLS 

    Snow Pusher, Polycarbonate Blade Material, 30" Blade Width, 11" Blade Height

  • Item # 4KGN7
  • Mfr. Model # 1628600GR
  • (3)
Snow Pusher, Polycarbonate Blade Material, 30" Blade Width, 11" Blade Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KGN7
Mfr. Model # 1628600GR
UNSPSC #27112004
Catalog Page 993
Shipping Weight 4.67 lbs
Country of Origin USA *
Item Snow Pusher
Blade Material Polycarbonate
Blade Width 30"
Blade Height 11"
Handle Length 42"
Handle Type Straight
Handle Material Wood
Handle Grip - Snow Shovels and Snow Pushers D-Grip
Weight 6 lb. 12 oz.
Item - Snow Removal Grouping Snow Pusher
* This product's country of origin is subject to change

Compliance and Restrictions