Check Availability
  • UNIMED MIDWEST INC 

    Clear Divider, 25PK

  • Item # 9RV32
  • Mfr. Model # T6ED118610
Clear Divider, 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This UNIMED MIDWEST INC compartment box divider is durable, polypropylene construction and allows you to customize your adjustable compartment box.
Show More Close
 

Technical Specifications

Item # 9RV32
Mfr. Model # T6ED118610
UNSPSC #56101530
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Divider
Color Clear
ESD Conductive No
Material Polypropylene
For Use With Mfr. No.T6ID118719
Used With Bin or Container Style Compartment Box
* This product's country of origin is subject to change

Compliance and Restrictions