Check Availability
  • UNIDEN 

    SX Series 22-Channel FRS/GMRS Analog General Radio

  • Item # 54DX46
  • Mfr. Model # SX377-2CKHSM
SX Series 22-Channel FRS/GMRS Analog General Radio
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DX46
Mfr. Model # SX377-2CKHSM
UNSPSC #43191510
Shipping Weight 1.69 lbs
Country of Origin China *
Radio Application General
Radio Classification General
Radio Series Uniden SX
Digital/Analog Analog
Band Type FRS/GMRS
Number of Channels 22
Output Watts 2
Waterproof Yes
Item Portable Two Way Radios
Display Type LCD
License Required Yes
FCC Narrow Band Compliant Yes
Length 1-3/4"
Width 2-1/2"
Height 7-3/4"
Selectable Frequencies Yes
Battery Type Rechargeable NiMH
IP Rating 7
Analog Codes 38
Navigation Aids None
Outdoor Range (Miles) 37
Channel Scan Yes
Battery Life 10 hr.
Color Camouflage
Includes Charging Cable, Dock, Rechargeable Batteries, Earbuds
Features 37 mi., 142 Privacy Codes, Weather Alert, Charge Cradle, Power Boost, Waterproof, Direct Call with Name Display, LED Flashlight
Standards FCC/IC
Radio Type Handheld
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms