This item has been discontinued.  For alternate products call 1-800-217-6872.

  • UNIDEN 

    GMR4088-2CKHS Series 22-Channel FRS/GMRS Analog General Radio

  • Item # 48RM86
  • Mfr. Model # GMR4088-2CKHS
GMR4088-2CKHS Series 22-Channel FRS/GMRS Analog General Radio

Product Details

This Palm-Sized 22-Channel Analog 2-Way Radio can be slipped into a jacket pocket or clipped on to a belt or backpack and taken with you just about anywhere. The long range makes it ideal for use on campgrounds, playgrounds, ski slopes, hiking trails, and boats.

• Sold as a pair
Show More Close
 

Technical Specifications

Item # 48RM86
Mfr. Model # GMR4088-2CKHS
UNSPSC #43191510
Catalog Page 2023
Shipping Weight 1.46 lbs
Country of Origin China *
Radio Application General
Radio Classification General
Radio Series UNIDEN GMR4088-2CKHS
Digital/Analog Analog
Band Type FRS/GMRS
Number of Channels 22
Output Watts 0.9
Waterproof No
Item Portable Two Way Radios
Frequency 462.550 to 462.725 MHz, 467.562 to 467.712 MHz
Display Type LCD
License Required Yes
FCC Narrow Band Compliant Yes
Length 1-5/8"
Width 2-1/2"
Height 7-1/2"
Selectable Frequencies No
Battery Type Rechargeable NiMH
IP Rating IPX4
Analog Codes 38
Digital Codes 83
Navigation Aids None
Outdoor Range (Miles) 40
Channel Scan Yes
Battery Life 14 hr.
Color Camo
Includes Belt Clips, (2) In Ear VOX Headsets, Micro USB AC Adapter
Features 121 Privacy Codes, 10 Call Tones, Roger Beep, NOAA Weather Channels with Alert, Splash Proof (JIS4), Power Boost PTT, Micro USB Charging Port, Dual Charging Cradle with USB Adapter, VOX Operation, Headset Jack
Standards FCC, IC
Radio Type Handheld
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms