This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • UNIDEN 

    GMR3050-2C Series 22-Channel FRS/GMRS Analog General Radio

  • Item # 48RM79
  • Mfr. Model # GMR3050-2C
GMR3050-2C Series 22-Channel FRS/GMRS Analog General Radio

See alternate products available online.

Technical Specifications

Item # 48RM79
Mfr. Model # GMR3050-2C
UNSPSC #43191510
Shipping Weight 1.1 lbs
Country of Origin China *
Radio Application General
Radio Classification General
Radio Series UNIDEN GMR3050-2C
Digital/Analog Analog
Band Type FRS/GMRS
Number of Channels 22
Output Watts 0.9
Waterproof No
Item Portable Two Way Radios
Frequency 462.550 to 462.725 MHz, 467.562 to 467.712 MHz
Display Type LCD
License Required Yes
FCC Narrow Band Compliant Yes
Length 1-1/2"
Width 2-3/8"
Height 6-3/4"
Selectable Frequencies No
Battery Type Rechargeable NiMH
Analog Codes 38
Digital Codes 83
Navigation Aids None
Outdoor Range (Miles) 30
Channel Scan Yes
Battery Life 10 hr.
Color Black/Gray
Includes Belt Clips, Micro USB AC Adapter
Features 121 Privacy Codes, 10 Call Tones, Roger Beep, Micro USB Charging Jack, VOX Operation, Headset Jack
Standards FCC, IC
Radio Type Handheld
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms