Check Availability
  • UNIDEN 

    Digital Touchscreen Backlit LCD Color Display Home Patrol Police Scanner, Number of Channels 25,000

  • Item # 45NP38
  • Mfr. Model # HomePatrol-2
Digital Touchscreen Backlit LCD Color Display Home Patrol Police Scanner, Number of Channels 25,000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NP38
Mfr. Model # HomePatrol-2
UNSPSC #43191510
Shipping Weight 1.4 lbs
Country of Origin Vietnam *
Item Home Patrol Police Scanner
Reception Type Digital
Number of Channels 25,000
Trunking System Yes
Display Type Touchscreen Backlit LCD Color Display
Frequency 25 to 512 MHz, 758 to 960 MHz, 1240 to 1300 MHz
Power Source AC Adapter
Length 5-29/32
Width 3-1/2"
Height 10-1/4"
Includes 2GB MicroSD Card
* This product's country of origin is subject to change

Compliance and Restrictions