Check Availability
  • UNIDEN 

    Digital Touchscreen Backlit LCD Color Display Mobile Police Scanner, Number of Channels Unlimited

  • Item # 20V756
  • Mfr. Model # HOMEPATROL-1
Digital Touchscreen Backlit LCD Color Display Mobile Police Scanner, Number of Channels Unlimited
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mobile base/handheld scanner features simple programming and includes HomePatrol Sentinel PC software.
Show More Close
 

Technical Specifications

Item # 20V756
Mfr. Model # HOMEPATROL-1
UNSPSC #43191510
Shipping Weight 2.0 lbs
Country of Origin Vietnam *
Item Mobile Police Scanner
Reception Type Digital
Number of Channels Unlimited
Trunking System Yes
Display Type Touchscreen Backlit LCD Color Display
Frequency 25 to 512 MHz and 758 to 960 MHz
Power Source AC Adapter or (4)AA Batteries
Length 6"
Width 1-1/4"
Height 3-1/2"
Includes AC Adapter, (4)AA Batteries, SD Card, Table Stand,
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.