Check Availability
  • UNIDEN 

    Digital LCD Handheld Police Scanner, Number of Channels 25,000

  • Item # 45NP36
  • Mfr. Model # BCD325P2
Digital LCD Handheld Police Scanner, Number of Channels 25,000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NP36
Mfr. Model # BCD325P2
UNSPSC #43191510
Shipping Weight 1.4 lbs
Country of Origin Vietnam *
Item Handheld Police Scanner
Reception Type Digital
Number of Channels 25,000
Trunking System Yes
Display Type LCD
Frequency 25 to 512 MHz, 758 to 960 MHz, 1240 to 1300 MHz
Power Source (2) AA Batteries
Length 2-1/4"
Width 5-21/32"
Height 8-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions