Check Availability
  • UNIDEN 

    Analog Orange Backlit LCD Display Handheld Police Scanner, Number of Channels 300

  • Item # 40L165
  • Mfr. Model # BC75XLT
Analog Orange Backlit LCD Display Handheld Police Scanner, Number of Channels 300
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scanner features Close Call RF® Capture Technology and priority scan. Close Call RF® Capture Technology instantly tunes to signals from nearby transmitters and can operate by itself or in the background while scanning or searching. Priority scan periodically checks sets of channels for a transmission.
Show More Close
 

Technical Specifications

Item # 40L165
Mfr. Model # BC75XLT
UNSPSC #43191510
Shipping Weight 0.95 lbs
Country of Origin Vietnam *
Item Handheld Police Scanner
Reception Type Analog
Number of Channels 300
Trunking System No
Display Type Orange Backlit LCD Display
Frequency 25 to 54 MHz, 108 to 174 MHz, 406 to 512 MHz
Power Source USB Cable or (2)AA Batteries
Length 2"
Width 4"
Height 7"
Includes Belt Clip, Wrist Strap, USB Cable
* This product's country of origin is subject to change

Compliance and Restrictions