Check Availability
  • UNIDEN 

    Analog Orange Backlit LCD Display Mobile Police Scanner, Number of Channels 9000

  • Item # 20V759
  • Mfr. Model # BCT15X
Analog Orange Backlit LCD Display Mobile Police Scanner, Number of Channels 9000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scanner features Close Call RF® Capture Technology and priority scan. Close Call RF® Capture Technology instantly tunes to signals from nearby transmitters and can operate by itself or in the background while scanning or searching. Priority scan periodically checks sets of channels for a transmission.
Show More Close
 

Technical Specifications

Item # 20V759
Mfr. Model # BCT15X
UNSPSC #43191510
Shipping Weight 5.55 lbs
Country of Origin Vietnam *
Item Mobile Police Scanner
Reception Type Analog
Number of Channels 9000
Trunking System Yes
Display Type Orange Backlit LCD Display
Frequency 25 to 512 MHz, 758 to 823 MHz, 849 to 868 MHz, 984 to 960 MHz, 1240 to 1300 MHz
Power Source AC Adapter
Length 6"
Width 7"
Height 2"
Includes AC Adapter, BearTracker Warning System, Three Wire Harness, Mounting Bracket And Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.