Check Availability
  • UNI-PAINT 

    Permanent Paint Marker, Paint-Based, Blacks, Blues, Greens, Reds, Whites, Yellows Color Family, Fine

  • Item # 2LUK6
  • Mfr. Model # 63720
Permanent Paint Marker, Paint-Based, Blacks, Blues, Greens, Reds, Whites, Yellows Color Family, Fine
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The uniPAINT 6-piece paint marker set includes oil-based, valve-action pens that make glossy, opaque matings on light or dark surfaces. Fine tip markers.
Show More Close
 

Technical Specifications

Item # 2LUK6
Mfr. Model # 63720
UNSPSC #44121708
Catalog Page 1613
Shipping Weight 0.22 lbs
Country of Origin Vietnam *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Blacks, Blues, Greens, Reds, Whites, Yellows
Marking Tool Tip Size Group Fine
Marking Tool Tip Shape Bullet
Standards Conforms to ASTM D-4236
Tip Size Fine
Color Black, Red, Blue, Green, Yellow, White
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms