Check Availability
  • UNI-PAINT 

    Permanent Paint Marker, Paint-Based, Blues Color Family, Fine Tip, 12 PK

  • Item # 2LUJ5
  • Mfr. Model # 63703
Permanent Paint Marker, Paint-Based, Blues Color Family, Fine Tip, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The uniPAINT paint marker is an oil-based, valve-action pen that makes glossy, opaque matings on light or dark surfaces. Fine tip marker.
Show More Close
 

Technical Specifications

Item # 2LUJ5
Mfr. Model # 63703
UNSPSC #44121708
Catalog Page 1365
Shipping Weight 0.38 lbs
Country of Origin Vietnam *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Blues
Marking Tool Tip Size Group Fine
Marking Tool Tip Shape Bullet
Standards Conforms to ASTM D-4236
Tip Size Fine
Color Blue
Features Weatherproof and Fadeproof
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms