Check Availability
  • UNI-PAINT 

    Permanent Paint Marker, Paint-Based, Whites Color Family, Large Tip, 6 PK

  • Item # 2LUH9
  • Mfr. Model # 63743
Permanent Paint Marker, Paint-Based, Whites Color Family, Large Tip, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The uniPAINT paint marker is an oil-based, valve-action pen that makes glossy, opaque matings on light or dark surfaces. Broad tip marker.
Show More Close
 

Technical Specifications

Item # 2LUH9
Mfr. Model # 63743
UNSPSC #44121708
Catalog Page 1613
Shipping Weight 0.59 lbs
Country of Origin Vietnam *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Whites
Marking Tool Tip Size Group Large
Marking Tool Tip Shape Chisel
Standards Conforms to ASTM D-4236
Tip Size Broad
Color White
Features Weatherproof, Fadeproof, Abrasion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms