Check Availability
  • UNI-PAINT 

    Permanent Paint Marker, Paint-Based, Blues Color Family, Medium Tip, 12 PK

  • Item # 1JU83
  • Mfr. Model # 63603
Permanent Paint Marker, Paint-Based, Blues Color Family, Medium Tip, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The uniPAINT paint marker is an oil-based, valve-action pen that makes glossy, opaque matings on light or dark surfaces. Medium tip marker.
Show More Close
 

Technical Specifications

Item # 1JU83
Mfr. Model # 63603
UNSPSC #60121508
Catalog Page 1365
Shipping Weight 0.65 lbs
Country of Origin Vietnam *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Blues
Marking Tool Tip Size Group Medium
Marking Tool Tip Shape Bullet
Tip Size 1/8"
Color Blue
Features Weatherproof and Fadeproof
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms