Check Availability
  • Dusters
  • UNGER 

    Sleeve, Microfiber, PK5

  • Item # 4GU51
  • Mfr. Model # PM05W
Sleeve, Microfiber, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-remove UngerĀ® duster sleeve is machine washable for long use.
Show More Close
 

Technical Specifications

Item # 4GU51
Mfr. Model # PM05W
UNSPSC #47131617
Catalog Page 1538
Shipping Weight 0.4 lbs
Country of Origin China *
Item Sleeve
Material Microfiber
Color White
Length 25"
For Use With 4GU50
Color Coding System No
Disposable No
Features Replaceable, Machine-Washable Microfiber Sleeves For Proflex Dusters, Comes 5 To A Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In