Check Availability
  • Dusters
  • UNGER 

    Replacement Duster Sleeve, White, PK10

  • Item # 3LFF2
  • Mfr. Model # DS10Y
Replacement Duster Sleeve, White, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LFF2
Mfr. Model # DS10Y
UNSPSC #47121801
Shipping Weight 0.12 lbs
Country of Origin China *
Item Replacement Duster Sleeve
Material Lambswool
Color White
Length 18"
Width 7"
For Use With 5DUU1
Color Coding System No
Features Disposable 18" x 7" sleeve for ProDuster (sold separately) attracts and retains dust. 10 sleeves per pack.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In