Check Availability
  • Dusters
  • UNGER 

    Duster Sleeve, Polypropylene, PK50

  • Item # 5DUU3
  • Mfr. Model # DS50Y
Duster Sleeve, Polypropylene, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile UngerĀ® duster sleeve fits over the duster head to preserve it and help increase cleaning efficiency. Sleeve can attract and trap more dust than an ordinary duster alone, and you can use it with or without cleaning chemicals. Durable and reusable duster head is easy to launder and it can withstand up to 300 wash cycles.
Show More Close
 

Technical Specifications

Item # 5DUU3
Mfr. Model # DS50Y
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.5 lbs
Country of Origin China *
Item Duster Sleeve
Material Nonwoven Polypropylene
Color White
Length 18"
Width 7"
For Use With 5DUU0, 5DUU1
Color Coding System No
Disposable Yes
Features Disposable 18" X 7" Sleeve For Produster Lwdur (Sold Separately) Attracts And Retains Dust. 50 Sleeves Per Pack.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In