Check Availability
  • Dusters
  • UNGER 

    Duster Sleeve, Microfiber

  • Item # 5DUU2
  • Mfr. Model # MMSLG
Duster Sleeve, Microfiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile UngerĀ® duster sleeve fits over the duster head to preserve it and help increase cleaning efficiency. Sleeve can attract and trap more dust than an ordinary duster alone, and you can use it with or without cleaning chemicals. Durable and reusable duster head is easy to launder and it can withstand up to 300 wash cycles.
Show More Close
 

Technical Specifications

Item # 5DUU2
Mfr. Model # MMSLG
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.4 lbs
Country of Origin China *
Item Duster Sleeve
Material Microfiber
Color Gray
Length 21"
Width 14"
For Use With 5DUU0,
Color Coding System No
Disposable No
Features 6" X 14" Microfiber Sleeve Fits Over Lambs Wool And Poly Duster Heads, Preserving The Head And Increasing Efficiency, Use With Or Without Chemicals.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In