Check Availability
  • UNGER 

    96" Trash Grabber, Squeeze Handle Type, 1 EA

  • Item # 5DUU9
  • Mfr. Model # NN960
96" Trash Grabber, Squeeze Handle Type, 1 EA
Qty
  • Web Price
    $121.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unger Nifty Nabber® extends your reach in order to help you pick up out-of-reach items. It uses its rotating head, powerful claw, and magnetic tip to grasp bottles, cans, garbage, and more. Features include durable steel construction with an ergonomic grip. Lightweight and easy to use, this long tool helps prevent unnecessary bending and back aches. Nabber can be utilized in a range of applications and is useful indoors or outdoors.
Show More Close
 

Technical Specifications

Item # 5DUU9
Mfr. Model # NN960
UNSPSC #47131611
Catalog Page 1550
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Trash Grabber
Length 96"
Handle Type Squeeze
Grabber Opening 4-1/4"
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms