Check Availability
  • UNGER 

    42" Trash Picker, Grip Handle Type, 1 EA

  • Item # 3UP50
  • Mfr. Model # PPPP0
42" Trash Picker, Grip Handle Type, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unger Nifty Nabber® extends your reach in order to help you pick up out-of-reach items. The sharp implement pierces paper debris and cans without bending. This picker is constructed from durable, lightweight steel tubing with an ergonomic nylon grip. Lightweight and easy to use, this long tool helps prevent unnecessary bending and back aches.
Show More Close
 

Technical Specifications

Item # 3UP50
Mfr. Model # PPPP0
UNSPSC #47131611
Catalog Page 1550
Shipping Weight 0.6 lbs
Country of Origin China *
Item Trash Picker
Length 42"
Handle Type Grip
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms