Check Availability
  • Dusters
  • UNGER 

    30" to 60" Lambswool Extendable Duster, 1 EA

  • Item # 5DUU1
  • Mfr. Model # LWDUR
  • (2)
30" to 60" Lambswool Extendable Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The UNGERĀ® lambswool extendable duster features a telescopic handle that extends from 30" to 60". Features a bendable head that easily conforms to objects as it dusts. Ideal for dusting and cleaning shelves and other surfaces. Use with disposable sleeves, Nos. 5DUU2 and 5DUU3 (sold separately), or microfiber sleeves.
Show More Close
 

Technical Specifications

Item # 5DUU1
Mfr. Model # LWDUR
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.48 lbs
Country of Origin Indonesia *
Item Extendable Duster
Head Material Lambswool
Head Width 16"
Length 30" to 60"
Handle Material Plastic
Handle Style Extendable
Color White
Color Coding System No
Disposable No
For Use With 5DUU0, 5DUU3, 5DUU2
Features Telescopic Lambs Wool Duster With Bendable Head And Sleeve Extends From 30" To 60".
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In