Check Availability
  • UNGER 

    26"L Polyester Long Handle Toilet Swab, Gray

  • Item # 9KF42
  • Mfr. Model # BSCOR
26"L Polyester Long Handle Toilet Swab, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9KF42
Mfr. Model # BSCOR
UNSPSC #47131608
Shipping Weight 0.7 lbs
Country of Origin China *
Cleaning Brush Style Long Handle
Item Toilet Swab
Overall Length 26"
Brush Length 3-1/2"
Brush Dia. 3-1/2"
Bristle Color White
Handle Color Gray
Handle Length 22-1/2"
Handle Material Plastic
Bristle Material Polyester
Chemical Resistant No
Color Coding System No
Features Ergonomic Toilet Brush For Professional Cleaning, Featuring A 26" Handle For Improved Worker Safety, Reduced Bending, And Increased Productivity. Replaceable Swab Heads Are Designed For Even Distribution Of Cleaning Products. Comes With 2 Swab Heads (Bsrhr).
* This product's country of origin is subject to change

Compliance and Restrictions