Check Availability
  • UNGER 

    26"L Nylon Long Handle Toilet Brush, Gray

  • Item # 8YE67
  • Mfr. Model # BBCOR
26"L Nylon Long Handle Toilet Brush, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8YE67
Mfr. Model # BBCOR
UNSPSC #47131608
Shipping Weight 0.8 lbs
Country of Origin China *
Cleaning Brush Style Long Handle
Item Toilet Brush
Overall Length 26"
Brush Length 3-1/2"
Brush Dia. 3-1/2"
Bristle Color Red
Handle Color Gray
Handle Length 22-1/2"
Handle Material Plastic
Bristle Material Nylon
Chemical Resistant No
Color Coding System Yes
Features Ergonomic Toilet Brush For Professional Cleaning, Featuring A 26" Handle For Improved Worker Safety, Reduced Bending, And Increased Productivity. Replaceable Brush Heads Provide A 360 Degree Cleaning Surface. Nylon Bristle Heads Dry Quickly. Comes With 2 Brush Heads (Bbrhr).
* This product's country of origin is subject to change

Compliance and Restrictions