Check Availability
  • UNGER 

    18" Trash Grabber, Squeeze Handle Type, 1 EA

  • Item # 5DUU8
  • Mfr. Model # NN400
  • (2)
18" Trash Grabber, Squeeze Handle Type, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unger Nifty Nabber® extends your reach in order to help you pick up out-of-reach items. It uses its rotating head, powerful claw, and magnetic tip to grasp bottles, cans, garbage, and more. Features include durable steel construction with an ergonomic grip. Lightweight and easy to use, this long tool helps prevent unnecessary bending and back aches. Nabber can be utilized in a range of applications and is useful indoors or outdoors.
Show More Close
 

Technical Specifications

Item # 5DUU8
Mfr. Model # NN400
UNSPSC #47131611
Catalog Page 1550
Shipping Weight 0.64 lbs
Country of Origin China *
Item Trash Grabber
Length 18"
Handle Type Squeeze
Grabber Opening 4-1/4"
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms