Check Availability
  • Dusters
  • UNGER 

    16" Microfiber Duster, 1 EA

  • Item # 13R146
  • Mfr. Model # 16968
16" Microfiber Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R146
Mfr. Model # 16968
UNSPSC #47121801
Shipping Weight 0.3 lbs
Country of Origin China *
Item Duster
Head Material Microfiber
Head Width 7"
Length 16"
Handle Material Plastic
Color White/Blue
Color Coding System No
Disposable No
For Use With 3U442, 3U443, 3U444, 5DUU6, 4GU49
Features Microfiber Lambswool Duster
* This product's country of origin is subject to change

Welcome Sign In