Check Availability
  • Dusters
  • UNGER 

    13" Microfiber Ceiling Fan Duster, 1 EA

  • Item # 5DUU5
  • Mfr. Model # CEDUG
13" Microfiber Ceiling Fan Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The UNGERĀ® microfiber ceiling fan duster features a unique shape, plus thick, soft microfiber strands capable of cleaning all sizes of ceiling fan blades, even the widest blades. Use handheld or attach to telescopic pole (available separately) for high-access areas. Microfiber sleeve is removable and machine washable.
Show More Close
 

Technical Specifications

Item # 5DUU5
Mfr. Model # CEDUG
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.52 lbs
Country of Origin China *
Item Ceiling Fan Duster
Head Material Microfiber
Head Width 2-3/4"
Length 13"
Handle Material Plastic
Color Gray
Color Coding System No
Disposable No
Features Clean All Shapes And Sizes Of Ceiling Fan Blades, Even The New Wider Blades, Use By Hand Or Attach To Any Telescopic Pole For High-Access Cleaning, Plush Microfiber Strands, Microfiber Sleeve Is Removable And Machine Washable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In