Check Availability
  • Dusters
  • UNGER 

    12" Galavanized Wire, Horse Hair Duster Brush, 1 EA

  • Item # 3U452
  • Mfr. Model # WALB0
12" Galavanized Wire, Horse Hair Duster Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

UNGER duster brush features split-tipped soft poly fibers that allow for dusting without scratching. Great for ceilings, moldings, and corners.
Show More Close
 

Technical Specifications

Item # 3U452
Mfr. Model # WALB0
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.39 lbs
Country of Origin China *
Item Duster Brush
Head Material Galavanized Wire, Horse Hair
Head Width 12"
Length 12"
Handle Material Plastic
Color Brown
Color Coding System No
Disposable No
Features Oval Shape For Ceiling Fans, Walls And Ceilings And Made Of Heavy-Duty Galvanized Wire And 49% Horsehair Bristles, Ideal For Dusting Rough Surfaces And Removing Cobwebs And Dust From Flat Objects.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In