Check Availability
  • Dusters
  • UNGER 

    11" Poly Fiber Duster, 1 EA

  • Item # 6DTG5
  • Mfr. Model # COBW0
11" Poly Fiber Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The UNGER® CobWeb duster brush is great for dusting ceilings, moldings, and corners inside or outdoors.

• Split-tipped soft poly fibers dust without scratching
• Electrostatic energy attracts and holds dust, dirt, and cobwebs
Show More Close
 

Technical Specifications

Item # 6DTG5
Mfr. Model # COBW0
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.35 lbs
Country of Origin China *
Item Duster
Head Material Poly Fiber
Head Width 8"
Length 11"
Handle Material Plastic
Color Gray
Color Coding System No
Disposable No
Features Split-Tipped Soft Poly Fibers. Use By Hand Or Attach To Any Unger(R) Telescopic Pole For Easy And Safe High-Access Cleaning.
* This product's country of origin is subject to change

Welcome Sign In