Check Availability
  • UNEX SPAN TRACK 

    Carton Flow Wheel, 7.8ftL, 12inW, 96inD, 3in

  • Item # 46KH48
  • Mfr. Model # 99S2W123x93
Carton Flow Wheel, 7.8ftL, 12inW, 96inD, 3in
Qty
  • Web Price
    $115.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KH48
Mfr. Model # 99S2W123x93
UNSPSC #24101709
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Carton Flow Wheel
Overall Width 12"
Overall Length 7.8 ft.
Capacity per Ft. 40 lb.
Frame Material Steel
Frame Finish Galvanized
Wheel Material Plastic
Wheel Dia. 1-5/8"
Wheel Design Hex Hub
Center to Center Roller Spacing 3"
* This product's country of origin is subject to change

Compliance and Restrictions