Check Availability
  • UNEX SPAN TRACK 

    Carton Flow Lane, 3.5ft L, 15inW, 42inD, 1in

  • Item # 46KH92
  • Mfr. Model # 99S5R151X42
Carton Flow Lane, 3.5ft L, 15inW, 42inD, 1in
Qty
  • Web Price
    $123.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KH92
Mfr. Model # 99S5R151X42
UNSPSC #24101709
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Carton Flow Lane
Overall Width 15"
Overall Length 3.5 ft.
Capacity per Ft. 50 lb.
Frame Material Steel
Frame Finish Galvanized
Roller Dia. 3/4"
Center to Center Roller Spacing 1"
Roller Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions