Check Availability
  • UNEX SPAN TRACK 

    Flow Rack Conveyor, 3 ft. 6" L, 9" W

  • Item # 46KH72
  • Mfr. Model # 99S5R92X42
Flow Rack Conveyor, 3 ft. 6" L, 9" W
Qty
  • Web Price
    $62.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KH72
Mfr. Model # 99S5R92X42
UNSPSC #24101709
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Flow Rack Conveyor
Flow Rack Type Roller
Overall Length 3 ft. 6"
Overall Width 9"
Maximum Load Capacity 50 lb./ft.
Frame Material Steel
Frame Finish/Coating Galvanized
Conveyor Roller Material Aluminum
Roller Dia. 3/4"
Roller Spacing 2"
Duty Rating Light-Duty
* This product's country of origin is subject to change

Welcome Sign In