Check Availability
  • UNEX SPAN TRACK 

    Carton Flow Lane, 7.8ft L, 12inW, 96inD, 1in

  • Item # 46KH16
  • Mfr. Model # 99S2R121X93
Carton Flow Lane, 7.8ft L, 12inW, 96inD, 1in
Qty
  • Web Price
    $169.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KH16
Mfr. Model # 99S2R121X93
UNSPSC #24101709
Shipping Weight 31.0 lbs
Country of Origin USA *
Item Carton Flow Lane
Overall Width 12"
Overall Length 7.8 ft.
Capacity per Ft. 40 lb.
Frame Material Steel
Frame Finish Galvanized
Roller Dia. 3/4"
Center to Center Roller Spacing 1"
Roller Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions