Check Availability
  • UNEX SPAN TRACK 

    Carton Flow Lane, 6.3ft L, 15inW, 72inD, 2in

  • Item # 46KG52
  • Mfr. Model # 99S5R152X76
Carton Flow Lane, 6.3ft L, 15inW, 72inD, 2in
Qty
  • Web Price
    $126.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KG52
Mfr. Model # 99S5R152X76
UNSPSC #24101709
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Carton Flow Lane
Overall Width 15"
Overall Length 6.3 ft.
Capacity per Ft. 50 lb.
Frame Material Steel
Frame Finish Galvanized
Roller Dia. 3/4"
Center to Center Roller Spacing 2"
Roller Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions