Check Availability
  • UNEX ROLLER RACK 

    Gravity Flow Shelf, Overall Width: 48", Overall Depth: 72", Overall Height: 2-5/8"

  • Item # 46KG70
  • Mfr. Model # RR99S2R4X6-L
Gravity Flow Shelf, Overall Width: 48", Overall Depth: 72", Overall Height: 2-5/8"
Qty
  • Web Price
    $348.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KG70
Mfr. Model # RR99S2R4X6-L
UNSPSC #24102004
Shipping Weight 72.0 lbs
Country of Origin USA *
Item - Bulk Rack Accessories Gravity Flow Shelf
Decking Material Steel Roller Lanes
Overall Depth 72"
Overall Height 2-5/8"
Overall Width 48"
Finish - Shelving and Racks Powder Coated
Material Steel
Shelf Capacity 3000 lb.
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions