Check Availability
  • UNEX ROLLER RACK 

    Add-On Gravity Flow Rack with Knuckled Wheelbed Decking and 4 Shelves, 48"W x 96"D x 84"H

  • Item # 46KG96
  • Mfr. Model # RR99K2W4X8-A
Add-On Gravity Flow Rack with Knuckled Wheelbed Decking and 4 Shelves, 48"W x 96"D x 84"H
Qty
  • Web Price
    $3,486.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KG96
Mfr. Model # RR99K2W4X8-A
UNSPSC #24102004
Shipping Weight 684.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Gravity Flow Rack
Shelving Type Add-On
Overall Width 48"
Overall Depth 96"
Overall Height 84"
Decking Material Knuckled Wheelbed
No. of Shelves 4
Shelf Capacity 3000 lb.
Load Capacity 12,000 lb.
Shelving Frame Material Steel
Color Blue
Finish - Shelving and Racks Powder Coated
Shelving Post Gauge 12
Includes Labels, Post Caps, Touch Up Marker
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms